Beli drill press machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Drill Press for Wood (Mesin Bor Duduk)
    Mulai

    Rp8.899.900

    DAYTON Drill Press for Wood (Mesin Bor Duduk)
    Deskripsi:
    Benchtop drill presses create holes in thinner wood workpieces and mount to a work surface to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces, and their motor uses belt-driven pulleys to transmit torque to the drilling spindle.
    atribut:
    • Drill Press Type: Benchtop
    • Phase: Single-Phase
    • Power Source: Corded
  2. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  3. monotaro Drill Press Vice
    Mulai

    Rp679.900

    monotaro Drill Press Vice
    Deskripsi:
    Ideal for drilling work with a drill press. It can be set on the drill press to fix the workpiece. Strong tightening is possible.For tightening and fixing work.*Do not tighten with a force greater than the maximum tightening force. * Do not use for purposes other than the original purpose.
    atribut:
    • Material: FC250
  4. KRISBOW Mesin Potong Tekuk & Roll
    Mulai

    Rp14.999.900

    KRISBOW Mesin Potong Tekuk & Roll
    atribut:
    • Bed Width (mm/inch): 760 (30)
    • Shearing Thickness (mm): 1
    • Bending Thickness (mm): 1
    • Bending Angle (°): 90
    • Max. Rolling Thickness (mm): 1
    • Dia Of Roll (mm): 39
    • Dimensions (LxWxH) (mm): 970x450x680
  5. TSUBAKI Stainless Drive Chain
    Mulai

    Rp54.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  6. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  7. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  8. KRISBOW Alat Penekuk Plat
    Mulai

    Rp5.399.900

    KRISBOW Alat Penekuk Plat
    atribut:
    • Bending Angle (°): 0-135
  9. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  10. DAYTON Radial Drill Press for Metal (Mesin Bor Duduk)
    Mulai

    Rp22.999.900

    DAYTON Radial Drill Press for Metal (Mesin Bor Duduk)
    Deskripsi:
    Benchtop radial drill presses create holes in thinner workpieces and mount to work surfaces to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces.
    atribut:
    • UNSPSC: 27112703
    • Drill Press Application: Countersinking; Drilling; Reaming
    • Drive Type: Belt
    • Horsepower (HP): 1/2
    • Maximum Spindle Speed: MT2/JT33
    • Minimum-Maximum Spindle Speed (rpm): 550 to 3300
    • Phase: Single-Phase
    • Power Source: Corded
    • Primary Material Application: Metal; Wood
    • Quill Diameter (inch): 1 55/64
    • Radial Arm Length (inch): 33
    • Speed Control: Fixed
    • Swing (inch): 33
    • Voltage (V): 120 (AC)
  11. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  12. West Lake Bench Drill Machine (Mesin Bor Duduk)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    West Lake Bench Drill Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  13. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  14. monotaro Trolley Folding (Troli Lipat)
    33%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    monotaro Trolley Folding (Troli Lipat)
    Deskripsi:
    Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorong
    atribut:
    • Body Material: steel
    • Caster Material: Gum
  15. Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Mulai

    Rp23.900

    Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  16. YASUKA Bench Drill
    Mulai

    Rp2.199.900

    YASUKA Bench Drill
    Deskripsi:
    Bench drill YDP-013A adalah bor dengan versi yang lebih kecil dari bor yang banyak digunakan. Mesin bor jenis ini digunakan untuk mengebor potongan material yang ringan. Tombol on/off dapat ditemukan di sisi kiri mesin dan pegangan yang mengontrol pergerakan bor di sebelah kanan. Sebagian besar bor bangku juga memiliki sakelar kaki untuk mematikan bor.Mesin dilengkapi dengan berat 36 kg daya listrik 350 W, kapasitas bor besi 13 mm, kecepatan tanpa beban 1420 rpm, ukuran meja 160x160 mm dan tinggi 580 mm.Berbagai macam mata bor yang tersedia pada mesin dapat digunakan untuk membuat lubang dengan berbagai diameter yang berbeda. Mata bor juga dapat digunakan untuk lebih dari sekadar mengebor lubang, dengan permukaan tersedia untuk memotong papan atau bahkan menjadi mesin pengamplasan yang efektif saat drum sander digunakan di chuck.Keuntungan menggunakan dengan bench drill YDP 0-13A adalah stabilitas dan akurasinya. Saat menggunakan bor "normal", Anda harus mengandalkan mata bor Anda sendiri dan tangan yang diposisikan untuk mengebor dengan lurus.Jika Anda menggunakan alat ini, Anda dapat yakin bahwa mengebor lubang bor dapat lurus secara sempurna. Anda tidak lagi harus menurunkan bor dalam garis yang sempurna, tegak lurus dengan benda kerja. Permukaan yang akan dibor bahkan bisa berupa balok kayu kecil yang mungkin sulit untuk dibor.
    atribut:
    • No Load Speed (rpm): 1420
  17. Mr. Flex Steel Wire Braided Hydraulic Hose R2 Series
    Mulai

    Rp49.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R2 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  18. ALDO Pemotong Plat 3in1
    Mulai

    Rp18.999.900

    ALDO Pemotong Plat 3in1
    Deskripsi:
    Fungsi:- Potong- Roll- Tekuk
Daftar Harga drill press machine Terbaru October 2026
DAYTON Drill Press for Wood (Mesin Bor Duduk)Rp8.899.900
Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesRp34.900
monotaro Drill Press ViceRp679.900
KRISBOW Mesin Potong Tekuk & RollRp14.999.900
TSUBAKI Stainless Drive ChainRp54.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900
KRISBOW Mesin Bor DudukRp2.199.900
TRUSCO Drill Press Vice Light DutyRp889.900
KRISBOW Alat Penekuk PlatRp5.399.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)